STRAIGHT CUT SNIPS
GRY.S412A
- UNSPSC 27111519
Clearance
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 9:01 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Straight Pattern |
Overall Length | 305 mm |
Cut Length | 76 mm |
EAN | 4052713985408 |
Features
Large loop vinyl grips for comfort |
For sheet thickness up to 0.91mm |
Drop forged steel blades deliver clean cuts |
Ideal for making left and right wide curved and power straight cuts |
Review(s)
Product not yet rated.